Learn More
Description
- Use as a disposable spatula, stir rod, or policeman
- Reduces cross-contamination
- Ideal for chemical and biological material transfer, collection, and manipulation
- Spatulas feature both a scoop end and a spatula end
- Contoured spatula end is shatter resistant, even when exposed to liquid nitrogen and is flexible enough to fit into many small containers to scrape or collect samples
- Hollow core reduces heat and cold transfer
- Can be used with dilute acids and bases
The V design at the neck of the disposable laboratory spatula is a trademark of LevGo, Inc.
Specifications
Specifications
| Color | Blue |
| Disposable | Single-use |
| Length (English) | 8.27 in. |
| Diameter (English) Outer | 0.28 in. |
| Diameter (Metric) Outer | 0.7 cm |
| Material | Polypropylene |
| Length (Metric) | 21 cm |
| Sterility | Non-sterile |
| Autoclavable | Autoclavable |
| Shape | Scoop |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.