Learn More
Thermo Scientific™ Smart-Vue™ 915MHz Modules and Module/Sensor Combos (North America)
Protect sample quality and facilitate regulatory compliance with our smart sensor wireless monitoring solutions that provide remote alarms and reporting on laboratory equipment.
Supplier: Thermo Scientific™ SV904200KIT
Description
Protect sample quality and facilitate regulatory compliance with Thermo Scientific™ Smart-Vue™ 915MHz Modules and Module/Sensor Combos (North America). Smart-Vue™ wireless monitoring solutions provide 24/7 monitoring of and reporting on laboratory equipment with immediate remote alarm notification and continuous data collection.
Sample Protection and Security
- Permanently records all readings, alarms, and user acknowledgments
- Protects work 24 hours a day, seven days a week with immediate remote alarm notification and continuous data collection
- Audit trail traceability assists with conformance to 21 CFR part 11 and other regulatory requirements
- Monitors temperatures ranging from -200° to +350°C, CO2 concentration, relative humidity (RH), differential pressure (clean rooms), 4-20 milliamps and dry contact state
Simplicity
- Easy to install, use and maintain
- No complicated wiring, allowing easy movement of laboratory equipment
- Accessible anytime, anywhere via internet
- Quickly export reports to Excel™, Word™ or PDF formats for auditing purposes
- View multiple sensors
- Alarm options: telephone, email, SMS text, fax, audible, visual and printed reports
Scalable
- Single software solution, that is scalable and will grow with you, saving time and money
- Easy to add new laboratory equipment to an existing Smart-Vue system
Complementary Services
- Installation and validation services
- Annual maintenance agreements
- Calibration, inspection, battery replacement and software updates
- Re-qualification (validation) as needed for cGxP compliance
Compatible with:
Refrigerators, Freezers, LN2 Storage, CO2 Incubators, Clean Rooms, Storage Areas, Ovens
Recommended for:
For use in highly controlled environments, including pharmaceutical production, biotechnology, IVF clinics, clinical studies and diagnostic laboratories.
Ordering Information:
Availability of Smart-Vue products vary by country. Please ask your Sales Representative to evaluate a Smart-Vue wireless monitoring solution that best meets your specific requirements. Specifications, terms and pricing are subject to change. Not all products are available in all countries.
The purchase of Smart-Vue requires software installation, contact your sales representative for details.

Specifications
Wireless Monitoring Kit | |
3000 Readings | |
3.6 V Lithium | |
Smart-Vue kit of 1 calibrated wireless module for refrigerators. Kit comes with client software 2.0 licence up to 20 sensors, 1 25mW TCP/IP receiver and 1 calibrated wireless module with long digital sensor -40/+80°C. Kit designed for first-time users that require both Smart-Vue software and receiver for system functionality. | |
Smart-Vue | |
Single door refrigerators, cold rooms, or freezers (915MHz regions) |
LCD | |
-30, -15, 0, +20, +40°C | |
Client Software 2.0 License | |
Smart-Vue Wireless Monitoring Kit for refrigerators, freezers, and cold rooms | |
Smart-Vue facilitates conformance to 21 CFR Part 11, cGxP and SOP compliance. | |
Differential Pressure Sensor, CO2 Sensor | |
-40°C to +80°C |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.