Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Wanzl SmartCell™ Add on Unit with Baskets
Click to view available options
Length (English):
18 in.
36 in.
48 in.
Includes:
12 Baskets
14 Baskets
6 Baskets
7 Baskets
Description
- Fine mesh wire baskets come in various sizes and are suitable for mounting on louvered panels or cantilever pedestal frames.
- Adjustable dividers provide endless variations to storage space and also create opportunities to implement lean inventory management practices, such as Kanban and PAR level systems.
- All baskets are plated in hospital-grade chrome and the framework is finished with industrial strength powder coat to enhance the durability and longevity of the system.
- Bottom dust shelf/cover provides a barrier and protection to bottom basket contents, maintaining Joint Commission standards.
- Wide variety of accessories available to customize the system to your application
Specifications
Specifications
Color | Chrome |
Material | Steel |
For Use With (Application) | Shelving |
For Use With (Equipment) | SmartCell™ |
Includes | 7 Baskets |
Length (English) | 36 in. |
Shelf Type | Add on Unit |
Width (English) | 74 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction