Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ SmartExtender Heating Rack

Catalog No. 05414307 Shop All Eppendorf North America Products
Change view
Click to view available options
Capacity:
Up to 12 x 1.5 mL Vessels
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
05-414-307 Up to 12 x 1.5 mL Vessels
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 05-414-307 Supplier Eppendorf™ Supplier No. 5322000008
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Add-on for thermoblocks and thermomixers that provides additional/parallel incubation wells.

  • Can easily be used as an add-on to your existing Eppendorf SmartBlocks and the Eppendorf ThermoMixer C/Fx as well as Eppendorf ThermoStat C
  • Up to 12 additional vessels (1.5 mL) can be heated up for higher throughput and greater flexibility
  • Independent heating function for the second temperature enables a parallel usage of an Eppendorf SmartBlock and the SmartExtender
  • The Eppendorf SmartBlock at the center can still be used for heating, cooling, and mixing
  • Easy, tool-free installation in seconds
  • Active heating only
  • Compatible to all Eppendorf SmartBlocks
  • Firmware update required for use
TRUSTED_SUSTAINABILITY

Specifications

Temperature Range (Metric) 3°C above Room Temperature to 110°C
For Use With (Equipment) SmartBlocks, Eppendorf ThermoMixer™ C/Fx, ThermoStat C
Capacity Up to 12 x 1.5 mL Vessels
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.