Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

LevGo smartPan™ Cahn Style Aluminum Micro Balance Pan

Catalog No. 15111001
Click to view available options
No. per Pack:
100/Pk.
20/Pk.

LevGo smartPan Cahn style accessory pans are compatible with most commercially available analyzers and microbalances. They are ideal for organic, micro elementary, and thermal analysis, as well as for pharmaceutical applications.

  • Made of Ultra High Vacuum (UVH) Foil - “A” wettable and completely free from oils normally found on other grades of aluminum foil
  • Foil meets ASTM B-479, specification 3.1.4 and 10.3.1
  • Compatible with most commercially available analyzers and microbalances
  • Foil and Pans are made in the USA

Specifications

Certifications/Compliance UVH Aluminum, Food Standard
Description Aluminum Microbalance Dish (Disc)
Autoclavable Autoclavable
Color Silver
Disposable Single-use
Material Aluminum Foil
Shape Round
For Use With (Application) Used for weighing, dispensing, storage, evaporating and drying of very small volumes
For Use With (Equipment) Microbalance
No. per Pack 100/Pk.
Packaging Plastic Flip Top Vial
Diameter (English) 1 in.
Diameter (Metric) 2.5 cm
Weight (Metric) Approx. 25 mg
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.