Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Metro™ SmartWall Grid Shelf with Retaining Ledge

Catalog No. p-7220780 Shop All Metro Products
Click to view available options
Dimensions (L x W):
30 x 18 in.
36 x 14 in.
36 x 18 in.
48 x 14 in.
48 x 18 in.

Create a unique storage and workstation system for often underutilized wall space with the SmartWall Grid Shelf with Retaining Ledge.

  • 2 in. high front retaining ledge helps to contain bulky items.
  • 50 lb. weight capacity
  • Attaches quickly and easily to SmartWall wire grids without using tools.
  • Open-air wire design that promotes airflow.

Specifications

Product Type Shelf with Retaining Ledge
Width (Metric) 390.525 mm
Load Bearing Capacity (Metric) 22 kg
Warranty Product will be free from defects in material and workmanship under normal use, service and maintenance for a period of one (1) year from the date of shipment of the Product by Seller, unless otherwise specified by Seller in writing.
Length (Metric) 895.35 mm
Load Bearing Capacity (English) 50 lb.
Color Gray
Height (English) 7.75 in.
For Use With (Equipment) SmartWall Shelving
Height (Metric) 196.85 mm
Autoclavable Not Autoclavable
Dimensions (L x W) 36 x 14 in.
For Use With (Application) All Laboratory and Clean Room Non-Autoclavable Applications
Weight (English) 8.4 lb.
Weight (Metric) 3.8 kg
Material Epoxy-coated Steel
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.