Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Metro™ SmartWall Single Shelf Support

Catalog No. p-7220781 Shop All Metro Products
Click to view available options
Length (English):
14 in.
18 in.
21 in.
24 in.

Create a unique storage and workstation system for often underutilized wall space with SmartWall Single Shelf Supports.

  • Mount directly to slotted uprights.
  • Available in lengths to hold 14 in., 18 in., 21 in., and 24 in. shelves.
  • Single shelf supports are used on each end of a single unit or side-by-side unit.
  • No tools are necessary to assemble.

Specifications

Product Type Single Shelf Support
Weight (Metric) 0.9 kg
Autoclavable Not Autoclavable
For Use With (Application) All Laboratory and Clean Room Non-Autoclavable Applications
Width (English) 1.5 in.
Weight (English) 2.1 lb.
Length (English) 14 in.
Warranty Product will be free from defects in material and workmanship under normal use, service and maintenance for a period of one (1) year from the date of shipment of the Product by Seller, unless otherwise specified by Seller in writing.
For Use With (Equipment) SmartWall Shelving
Length (Metric) 420.69 mm
Width (Metric) 38.1 mm
Color Gray
Height (English) 8 in.
Height (Metric) 207.96 mm
Material Epoxy-coated Steel
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.