Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Metro™ SmartWall Tray Drying Rack

Catalog No. p-7220789 Shop All Metro Products
Click to view available options
Length (English):
36 in.
48 in.

SmartWall Tray Drying Racks can easily create a fast, sanitary drying system.

  • Ideal for trays, sheet pans, and large lids.
  • 50 lb. weight capacity.

Specifications

Product Type Tray Drying Rack
Width (Metric) 369.8875 mm
Warranty Product will be free from defects in material and workmanship under normal use, service and maintenance for a period of one (1) year from the date of shipment of the Product by Seller, unless otherwise specified by Seller in writing.
Weight (Metric) 4.1 kg
Width (English) 14.5625 in.
Length (English) 36 in.
Color Gray
Length (Metric) 869.95 mm
Weight (English) 9.1 lb.
For Use With (Application) All Laboratory and Clean Room Non-Autoclavable Applications
Height (English) 10 in.
Autoclavable Not Autoclavable
For Use With (Equipment) SmartWall Shelving
Height (Metric) 258.76 mm
Material Epoxy-coated Steel
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.