Learn More
Description
- Minimum one wall track required per SmartWall system.
- Joiner plates and stop fastener hardware included.
- Does not include hardware to mount wall tracks to the wall.
- Available in widths of 40, 56 and 72 inches.
Specifications
Specifications
| Product Type | Wall Track |
| Length (English) | 40 in. |
| Height (Metric) | 39.69 mm |
| Weight (English) | 3.2 lb. |
| Length (Metric) | 1016 mm |
| For Use With (Application) | All Laboratory and Clean Room Non-Autoclavable Applications |
| For Use With (Equipment) | SmartWall Shelving |
| Height (English) | 1.5 in. |
| Depth (Metric) | 19.05 mm |
| Depth (English) | 0.75 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.