Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

ICU Medical Needle-Pro™ EDGE™ Fixed Needle Insulin Syringe

Catalog No. 22004271 Shop All Smiths Medical PM Inc. Products
Click to view available options
Needle Gauge:
28 G
29 G
Volume (Metric):
0.3 mL
0.5 mL
This item is not returnable. View return policy
This item is not returnable. View return policy

Single-handed technique

The needle is securely locked inside the safety device and remains protective through disposal.

  • Available with 28 and 29 G needles fixed to 0.3, 0.5 and 1.0mL U-100 insulin syringes

Specifications

Certifications/Compliance NIOSH/CDC
Needle Gauge 28 G
Includes Hypodermic fixed needle
Length (English) 0.5 in.
Length (Metric) 1.27 cm
Product Type Insulin Syringe
Volume (Metric) 0.5 mL
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.