Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

ICU Medical Portex™ Blood Collection Needles

Catalog No. p-3274993
Encompass
Click to view available options
Gauge:
20 G
21 G
22 G
Length (Metric):
2.54 cm
3.81 cm
Capacity (Metric):
20.99 mL
21.88 mL
23.07 mL
Color:
Black
Green
Yellow

Available in a wide range of sizes

  • Compatible with Venipuncture Needle-Pro™ devices
  • Available in 20g (0.71 oz.), 21g (0.74 oz.) and 22g (0.78 oz.) in lengths 2.54cm (1 in.) and 3.81cm (1.5 in.)
  • Color-coded caps and hubs allows rapid identification of needle gauge size

Specifications

Product Type Multi-sample Blood Collection Needle
Capacity (English) 0.71 oz.
Capacity (Metric) 20.99 mL
Color Yellow
For Use With (Equipment) Venipuncture Needle-Pro™ devices
Gauge 20 G
Includes Color Coded Cap
Length (English) 1 in.
Length (Metric) 2.54 cm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.