Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
ICU Medical Saf-T Wing™ Winged Blood Collection Sets
Click to view available options
Needle Gauge:
21 G
23 G
25 G
Length (English) Tube:
12 in.
12 in. with Saf-T Holder
6 in.
6 in. with Saf-T Holder
Product Type:
Blood Collection Set
Blood Collection/Infusion Set
Description
The Saf-T Wing™ Blood Collection & Infusion Set handles delicate venous blood draws, utilizing a safety feature activated with a simple one- or two- handed technique. The Saf-T Wing™ Blood Collection & Infusion Set is available in three needle sizes, two tubing lengths, and with or without a pre-attached Saf-T Holder™ device.
- Available with or without pre-attached Saf-T Holder™ device
- Available with 21 g, 23 g, 25 g needles and 6” and 12” tubing lengths
- Safety feature is activated while the device is in the patient with a simple one- or two-handed technique
- Available with Saf-T Holder™ devices, which come with the back-end needle and Luer permanently attached to the holder to reduce potential exposures and holder re-use, compliant with OSHA directives.
- Clamp minimizes blood leakage from tubing upon disposal
- Optional slide clamp to facilitate switching from tube draw to syringe draw.
- Saf-T Holder™ device with Permanently attached back-end needle and Luer lock for end-to-end safety.
Specifications
Specifications
| Product Type | Blood Collection Set |
| Needle Gauge | 21 G |
| For Use With (Application) | Delicate venous blood draws |
| Length (English) Needle | 0.75 in. |
| Length (English) Tube | 12 in. with Saf-T Holder |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction