Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Justrite™ Smokers Cease-Fire™ Cigarette Butt Receptacle

Catalog No. 19121133 Shop All Justrite Safety Group Products
Change view
Click to view available options
Color:
Beige
Black
Pewter
Terra Cotta
Material:
HDPE
Polyethylene
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Material
19-121-133 Terra Cotta Polyethylene
19-812-472 Beige Polyethylene
19-160-378 Black Polyethylene
19-018-512 Pewter HDPE
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19-121-133 Supplier Justrite™ Supplier No. 26800T
Add to Cart
Add to Cart

Innovative design limits flow of oxygen to safely and quickly extinguish cigarettes

  • Safely collects unsightly cigarette butts
  • HDPE construction with a flame-retardant additive and UV protection won't rust, dent, crack, or peel
  • Galvanized-steel liner pail reduces risk of fire and makes cleanup easier
  • Unique rain bonnet opening keeps rain out and discourages other trash to further reduce risk of fire
  • In high humidity environments, unique “drip-lip” internal construction prevents tar condensation from escaping
  • Tie-down notches offer security and greater stability under severe weather conditions

Order Info

Dimensions (O.D. x H): 16.5 x 38.5 in. (41.9 x 97.8cm).

Certifications

ADA compliant. FM fire tested and approved by FM Global.

Specifications

Capacity (Metric) 15 L
Certifications/Compliance FM, ADA
Diameter (Metric) Outer 41.9 cm
Diameter (English) Outer 16.5 in.
Capacity (English) 4 gal.
Color Terra Cotta
Height (Metric) 97.8 cm
Quantity 1 Ea.
Shape Round
Weight (English) 14.5 lb.
Weight (Metric) 6.5 kg
Includes Galvanized steel liner pail
Liner Material Galvanized Steel
For Use With (Application) Limits Flow of Oxygen to Safely and Quickly Extinguish Cigarettes
Height (English) 38.5 in.
Material Polyethylene
Product Type Cigarette Butt Receptacle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.