Learn More
Description
- Safely collects unsightly cigarette butts
- HDPE construction with a flame-retardant additive and UV protection won't rust, dent, crack, or peel
- Galvanized-steel liner pail reduces risk of fire and makes cleanup easier
- Unique rain bonnet opening keeps rain out and discourages other trash to further reduce risk of fire
- In high humidity environments, unique “drip-lip” internal construction prevents tar condensation from escaping
- Tie-down notches offer security and greater stability under severe weather conditions
Order Info
Dimensions (O.D. x H): 16.5 x 38.5 in. (41.9 x 97.8cm).
Certifications
ADA compliant. FM fire tested and approved by FM Global.
Specifications
Specifications
| Capacity (Metric) | 15 L |
| Certifications/Compliance | FM, ADA |
| Diameter (Metric) Outer | 41.9 cm |
| Diameter (English) Outer | 16.5 in. |
| Capacity (English) | 4 gal. |
| Color | Black |
| Height (Metric) | 97.8 cm |
| Quantity | 1 Ea. |
| Shape | Round |
| Weight (English) | 14.5 lb. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.