Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ Snap-Cap Microcentrifuge Safe-Lock™ Tubes

Polypropylene tube with locking cap

Supplier:  Eppendorf™ 022363204

 View more versions of this product

Catalog No. 05-402-25


Add to Cart

Description

Description

  • Hinged Safe-Lock lid prevents accidental lid opening
  • Precise lid sealing for lowest evaporation rates during long-term storage
  • Centrifugation stability prevents tube breaking: up to 30,000 x g for 0.5/1.5mL tubes; up to 25,000 x g for 2.0mL; and 70,000 x g possible in form-fitting rotor
  • Hinged lid allows for easy, contamination-free opening
  • Large, frosted lid and side surface for easy labeling
  • Graduations for easy volume reference
  • Guaranteed functionality between -80° to +100°C
  • Autoclavable when opened (121°C, 20 min.)
  • Choose from six colors, including amber, for light-sensitive samples
  • Also available in batch-certified Eppendorf PCR clean and Biopur™ quality for guaranteed purity

Order Info

Assorted packages include 100 each of natural, blue, green, red and yellow

Specifications

Specifications

10 mm
Polypropylene
1.5mL
38mm
−122.8° to 212°F
Non-sterile
Hinged Snap Cap
30,000 x g
Yes
Clear
Polypropylene
−86° to 100°C
Yes
Conical
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit