Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Snap Caps for Nonsterile Plastic Tubes

Catalog No. 1495615 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Blue
Translucent
Size (Metric):
12 mm
17 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Size (Metric)
14-956-15 Blue 17 mm
14-961-12 Translucent 12 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 14-956-15

Closures for plastic culture tubes.

Fit Fisherbrand nonsterile plastic culture tubes

12mm cap fits tubes:

  • 14-961-10
  • 14-961-10A
  • 14-961-11
  • 14-961-13
  • 14-959-16
  • 14-959-16A
17mm cap fits tubes:
  • 14-956-7E
  • 14-956-8J

TRUSTED_SUSTAINABILITY

Specifications

Product Type Snap Cap
Material Polyethylene
Color Blue
Size (English) 0.66 in.
Size (Metric) 17 mm
For Use With (Equipment) 14-956-7E and 14-956-8J Non-sterile Plastic Culture Tubes
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.