Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Wheaton™ Snap Caps for Wheaton E-Z™ Vials
Shop All DWK Life Sciences Products

Click to view available options
Color:
Blue
Clear
Red
Yellow
Material (Liner):
PTFE/Rubber
PTFE/Silicone
PTFE/Silicone with Slit
PTFE/Silicone/PTFE
Description
- Closure Type: Snap Cap
- Material: Polyethylene
- Size: 11mm (0.433 in.)

Specifications
Specifications
Material (Liner) | PTFE/Silicone/PTFE |
Color | Blue |
Material | Polyethylene |
Quantity | 1000/Cs. |
Closure Size | 11 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction