Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Snap Ring Vial -2 mL

Catalog No. 111009795 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Material:
Amber Glass
Clear Glass
No. per Pack:
100
1000
2000
Marking Spot:
No
Yes
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material No. per Pack Marking Spot
11-100-9795 Amber Glass 1000 Yes
11-101-6331 Clear Glass 100 No
11-100-9439 Clear Glass 2000 No
11-100-9912 Clear Glass 1000 Yes
11-101-1984 Amber Glass 100 Yes
11-101-2010 Clear Glass 100 Yes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 11-100-9795 Supplier MilliporeSigma™ Supelco™ Supplier No. 27252
Add to Cart
Add to Cart

Have two glass rings at the neck of the vial that allows the use of a plastic snap cap or aluminum seal

  • The diameter of inserts varies between manufacturers
  • Only the following insert part numbers are compatible with these large opening vials: 24719, 24720 Glass insert, conical bottom, 6 x 29 mm. 24721 Glass insert with bottom spring, 6 x 29 mm. 24722 Polypropylene insert with bottom spring, 6 x 29 mm. 24717, 24718 Glass insert, conical bottom, 6 x 31 mm. 24715, 24716 Glass insert, flat bottom, 6 x 31 mm
  • While aluminum seals can be used, a polyethylene Snap Ring cap eliminates the need for crimping which saves time in the lab.
  • When using volatile liquids, we suggest the use of polypropylene GC Snap Top caps to provide an airtight seal.
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) Outer 12 mm
Material Amber Glass
Volume (Metric) 2 mL
No. per Pack 1000
Style Large opening (6 mm)
Marking Spot Yes
Height (Metric) 32 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.