Learn More
Description
- The diameter of inserts varies between manufacturers
- Only the following insert part numbers are compatible with these large opening vials: 24719, 24720 Glass insert, conical bottom, 6 x 29 mm. 24721 Glass insert with bottom spring, 6 x 29 mm. 24722 Polypropylene insert with bottom spring, 6 x 29 mm. 24717, 24718 Glass insert, conical bottom, 6 x 31 mm. 24715, 24716 Glass insert, flat bottom, 6 x 31 mm
- While aluminum seals can be used, a polyethylene Snap Ring cap eliminates the need for crimping which saves time in the lab.
- When using volatile liquids, we suggest the use of polypropylene GC Snap Top caps to provide an airtight seal.
Specifications
Specifications
| Diameter (Metric) Outer | 12 mm |
| Material | Clear Glass |
| Volume (Metric) | 2 mL |
| No. per Pack | 1000 |
| Style | Large opening (6 mm) |
| Marking Spot | Yes |
| Height (Metric) | 32 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.