Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MP Biomedicals™ Sodium Free Salt Mixture for Rat, Modified
Sodium-free salt mixture modified for rat diet.
$105.00 - $2064.00
Specifications
Product Type | Animal Diet |
---|---|
For Use With (Application) | Rodent diet |
Storage Requirements | Room Temperature |
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
MP296035202
|
MP Biomedicals™
0296035202 |
2 kg |
Each for $105.00
|
|
|||||
MP296035210
|
MP Biomedicals™
0296035210 |
10 kg |
Each for $484.00
|
|
|||||
MP296035250
|
MP Biomedicals™
0296035250 |
50 kg |
Each for $2,064.00
|
|
|||||
Description
- Sodium Free Mineral Mixture
- For rodent diet
- Powder
Specifications
Animal Diet | |
Rodent diet | |
Room Temperature |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title