Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Sodium Lactate Solution, FCC, 60%, Spectrum™ Chemical

Click to view available options
Quantity:
500 mL
4 L
20 L
200 L
Packaging:
Amber Glass Bottle
Drum
Poly Drum
Description
Spectrum™ Chemical Sodium Lactate Solution, 60 Percent, FCC is used in food products as a preservative. The FCC grade meets the requirements of the Food Chemical Codex indicates and is suitable for all food, beverage and nutritional supplement applications. Spectrum Chemical offers over 300 Food grade chemical ingredients packaged in laboratory size bottles to production drum quantities and are manufactured, packaged and stored under current Good Manufacturing Practices (cGMP) per 21CFR part 211 in FDA registered and inspected facilities.
Specifications
Specifications
pH | 5.0 to 9.0 |
Packaging | Amber Glass Bottle |
Quantity | 4 L |
Percent Purity | 58.8 to 61.2% |
Grade | FCC |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction