Learn More
Gibco™ Sodium Pyruvate (100 mM)

Description
Sodium pyruvate is commonly added to cell culture media as a carbon source in addition to glucose. Since cells make sodium pyruvate as an intermediate metabolite in the glycolysis pathway, it is not a required supplement for all cell cultures. However, if cells have been grown in medium that is supplemented with sodium pyruvate, consider continuing use of the supplement as cell growth may lag without it.
- Final concentration of sodium pyruvate used in most cell culture media is 1mM
- Manufactured at a cGMP compliant facility, located in Grand Island, New York, registered with the FDA as a medical device manufacturer and certified to ISO 13485 standards
Cell Counting and Viability, Cell Counting, Viability, and Cryopreservation, Cell Culture, Mammalian Cell Culture
Order Info
Shipping Condition: Room Temperature
Specifications
Specifications
| Content And Storage | Storage conditions: 2°C to 8°C. Protect from light. Shipping conditions: Room temperature Shelf life: 12 months from date of manufacture |
| Cell Type | Mammalian Cells |
| Concentration | 100 mM |
| Form | Liquid |
| Product Type | Sodium Pyruvate |
| Sterility | Sterile-filtered |
| Quantity | 100 mL |
| Shipping Condition | Room Temperature |
Safety and Handling
For In Vitro Diagnostic Use.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.