Learn More
Description
- Designed with a rust-proof wire stem and strong cage to safely enclose the sodium.
- Cage measures 0.59 in. (15 mm) in diameter.
- Open the caged spoon by compressing the handles
Warranty and Services
1 year limited manufacturer warranty
Specifications
Specifications
| Quantity | 1 |
| Color | Silver |
| Product Type | Laboratory Spoon |
| For Use With (Application) | Submerging sodium |
| Length (English) | 9.75 in. |
| Width (English) | 2.3 in. |
| Width (Metric) | 5.84 cm |
| Material | Metal |
| Length (Metric) | 25 cm |
| Autoclavable | Autoclavable |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
