Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Quidel Sofia™ 2 Fluorescent Immunoassay Analyzer
SDP

Catalog No. 23-043-086 Shop All QuidelOrtho Products
Click to view available options
:
Sofia 2 instrument only
This item is not returnable. View return policy

Catalog No. 23-043-086

Supplier: Quidel 20299

Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Small bench top analyzer that uses advanced fluorescence detection with an ultraviolet LED energy source. Sofia 2 Fluorescent Immunoassay Analyzer collects hundreds of data points on the test strip contained inside of a Sofia FIA Test Cassette.

  • User interface: Intuitive, fast and easy-to-use interface allows operators to quickly run patient samples or navigate stored data
  • Objective, automated results: Eliminates operator to operator variability often associated with interpreting visually-read test results. Results are displayed on-screen, printed to an external printer, and/or sent to Virena effortlessly
  • Data Management: Results can be reported and stored in multiple ways to meet your data management needs:
    • USB storage provides PC storage and analysis capabilities
    • Optional printing on an external printer allows for storage of hardcopy results which may enhance post-analytical processes
    • Test, QC, and Calibration results stored on-board
    • Virena wireless connectivity
  • Fluorescent technology: Optimized performance
  • Two development modes: Offers flexibility by accommodating specific workflow demands
  • Walk away automation: No need for operator to wait for results
  • Security: Offers supervisors the ability to set access rights by operator to prevent unauthorized use or use by untrained operators
  • Barcode technology: Reduce time and errors associated with manually recording patient and operator ID
  • Virena™ Connectivity: Reduce time manually recording test results
  • Li Po rechargeable Battery: Can be used anywhere testing needs to be done
Product Specifications
  • Dimensions (D x W x H): 22 x 12 x 12cm 
  • Weight: 2 lb. (1kg)
  • Power supply input:100-240 VAC, 50-60 Hz, self-switching (U.S./ International), 2.93
  • Analyzer input: 7.5V DC 2.5A
  • Replacement battery: Li Po rechargeable
  • Display: 4-inch color LCD touchscreen
  • LAN interface: RJ45 connector
  • Operating temperature:15°C to 30°C/59°F to 86°F
  • Operating humidity: 20% to 85% RH non condensing
  • Operating altitude: 2000 m maximum
  • Shipping and storage temperature: −20°C to 55°C
  • Shipping and storage humidity: 20% to 85% RH non condensing
  • Patient test result storage: 1000 tests maximum
  • QC results storage: 200 results maximum
  • Calibration results storage: 200 results maximum

Specifications

Description Immunoassay Analyzer
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.