Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific Supplies Soft Grip Spatula
SDPSCI_ED

Catalog No. S27852 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Length (English) Blade:
3 in.
4 in.
5 in.
6 in.
8 in.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Blade
S27852 3 in.
S27853 4 in.
S27854 5 in.
S27855 6 in.
S27856 8 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. S27852 Supplier United Scientific Supplies Supplier No. SSSG03
Add to Cart
Add to Cart

Soft, silicone grip provides improved comfort and handling

  • Stainless steel blade with flexible, rounded end
  • Sturdy polypropylene handle layered with soft silicone improves comfort and grip
  • Handle dimensions: 4.125 x 1 x 0.5 in.
  • Available in multiple sizes
  • Autoclavable

Specifications

Quantity 1
Shape Round End
Autoclavable Autoclavable
Product Type Spatula
Length (English) Blade 3 in.
Length (English) 7.5 in.
Length (Metric) Blade 7.6 cm
Length (English) Handle 4.125 in.
Material Stainless Steel, Polypropylene, Silicone
Length (Metric) 18.4 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.