Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Epredia™ SoftCIDE™ Extra-Mild Antimicrobial Handwash
Click to view available options
Volume (English):
4 oz.
16 oz.
27 oz.
32 oz.
1 gal.
Packaging:
Bag-in-a-box carton refill
Pump Bottle
Refill Jug
Squeeze Bottle
Description
- Uses 1% PCMX as an active ingredient
- Unique formulation contains emollients
- Effective against a broad spectrum or microorganisms
- Soap is extremely gentle; pH balanced with the skin
Specifications
Specifications
Product Type | Extra Mild Anti-microbial Hand Wash |
Description | Pump Bottle |
Packaging | Pump Bottle |
Volume (English) | 16 oz. |
Volume (Metric) | 473 mL |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction