Learn More
Thermo Scientific™ SoftFit-L™ Filtered Low Retention Pipette Tips in Reload Inserts
Pipette samples with the accuracy and precision you expect from your pipette, every time, with Thermo Scientific™ SoftFit-L™ pipette tips. For use with Rainin™ LTS pipettes.
$53.76 - $434.00
Specifications
Filtered | Filtered |
---|---|
Sterility | Sterile |
Color | Natural |
Clean Claims | DNase, RNase, DNA, ATP, and Endotoxin Free |
Compatibility | Rainin™ LTS™ LiteTouch™ |
Catalog Number | Mfr. No. | Description | Volume (Metric) | Color Code | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Description | Volume (Metric) | Color Code | Price | Quantity & Availability | |||
02-682-250
|
Thermo Scientific™
273905RI |
300L, Filtered, Sterile, Refill | 300 μL | Orange |
Pack of 960 for $347.00
Case of 5 PK for $1,622.00 |
|
02-682-246
|
Thermo Scientific™
274905RI |
20L, Filtered, Sterile, Refill | 20 μL | Red |
Pack of 960 for $317.50
Case of 5 PK for $1,490.00 |
|
02-682-248
|
Thermo Scientific™
276905RI |
200L, Filtered, Sterile, Refill | 200 μL | Green |
Pack of 960
for $53.76
Save 84% Reg : Save 83% Reg : |
![]() |
02-682-252
|
Thermo Scientific™
277905RI |
1000L, Filtered, Sterile, Refill | 1000 μL | Blue |
Pack of 768 for $427.00
Case of 4 PK for $1,592.00 |
![]() |
02-682-254
|
Thermo Scientific™
278905RI |
1200L, Filtered, Sterile, Refill | 1200 μL | Yellow |
Pack of 768 for $434.00
Case of 4 PK for $1,707.00 |
|
Description
Pipette samples with the accuracy and precision you expect from your pipette, every time, with Thermo Scientific™ SoftFit-L™ pipette tips. For use with Rainin™ LTS pipettes.
- Low-retention tips maximize sample delivery
- Reload inserts are an environmentally-friendly packaging option that reduces plastic waste and necessary storage space – compatible with SoftFit-L empty racks
- Color-coded inserts allows quick identification of tip volume
Specifications
Filtered | |
Natural | |
Rainin™ LTS™ LiteTouch™ | |
Universal | |
SoftFit L |
Sterile | |
DNase, RNase, DNA, ATP, and Endotoxin Free | |
Refill | |
Rainin™ LTS™ LiteTouch™ |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.