Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ SoftFit-L™ Filtered Pipette Tips in Hinged Racks PROMO
Click to view available options
Volume (Metric):
1000 μL
20 μL
200 μL
Description
- Made of virgin polypropylene
- Accurate dispensing and increased level of reproducibility
- Protected against aerosol and liquid contamination
- Hinged rack provides easy one-hand access to tips
- Color-coded inserts allow quick identification of tip volume

Specifications
Specifications
Volume (Metric) | 20 μL |
Filtered | Filtered |
Sterility | Sterile |
Color | Natural |
Model | 20L |
Length (English) | 1.95 in. |
Length (Metric) | 4.86 cm |
Clean Claims | DNase-, RNase-, DNA-, ATP-, and Endotoxin-free |
Format | Hinged Rack |
Tip Style | Standard |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction