Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Innovating Science™ Soil Analysis Earth Science
Shop All Aldon Products

Click to view available options
Class Size:
15 Lab Groups
Description
Soil composition has been a keystone experiment in earth science classrooms for many years.
- This soil analysis kit will teach students the skills needed to properly conduct soil composition tests as well as allow them to collect and evaluate local soil samples
- By bringing in local soil samples the students can build a stronger connection to their own local environment while still building on a knowledge base that can be applied to any other environment
Kit Includes:
- 10 x 1.5mL Universal Indicator Solution
- 10 Universal Indicator Solution Color Chart
- 28 mL Bromoform
- 28 mL Bromobenzene
- 10 x 6 mL 0.5M Potassium Chromate
- 10 x 6 mL 0.5 M Hydrochloric Acid 2
- 50 Drying Dishes
- 20 Polarizing filters
- 20 Sieve Screen Small
- 20 Sieve Screen Large
- 10 Magnifiers
- 10 Forceps
- 10 Plastic Scoops
- 1 package Glass Slides
- 10 Soil Sample A, 12 g
- 10 Soil Sample B, 12 g
- 10 Soil Sample C, 12 g
- 10 Soil Sample D, 12 g
Specifications
Specifications
Certifications/Compliance | Product SDSs |
Color | White |
Grade | 7 to 14 |
Age | 13 to 20 |
For Use With (Application) | Science Education |
Includes | 10 x 1.5mL Universal Indicator Solution, 10 x 6 mL 0.5M Potassium Chromate, 10 x 6 mL 0.5 M Hydrochloric Acid, 28 mL Bromoform, 28 mL Bromobenzene, 10 Soil Sample A, 12 g, 10 Soil Sample B, 12 g, 10 Soil Sample C, 12 g, 10 Soil Sample D, 12 g, 10 Magnify |
Quantity | 1 |
Dimensions (L x W x H) | 12 x 12 x 12 in. |
Class Size | 15 Lab Groups |
Product Type | Earth Science |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction