Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Sol-Care™ Safety Needle
Click to view available options
Needle Gauge:
18 G
20 G
21 G
22 G
23 G
25 G
27 G
30 G
Length (English) Needle:
1 in.
1.5 in.
5/8 in.
Description
- Two options for protective arm activation: hard surface activation and thumb activation
- Simple one-handed safety shield mechanism; Audible click indicates safety mechanism is secure and locked in place
- Hubs, protective shields, and packaging are color-coded for immediate identification of needles gauges (ISO-6009 in a compliance with criteria given by OSHA)
- Protective arm does not obstruct visualization of injection site; Bevel-up needle allows for low-angle injections
Specifications
Specifications
Autoclavable | Not Autoclavable |
Material | Polypropylene |
Needle Gauge | 25 G |
Latex Free | Yes |
Length (English) Needle | 5/8 in. |
Disposable | Single-use |
Length (Metric) Needle | 15.88 mm |
Needle Point Style | Triple-bevel |
For Use With (Equipment) | Luer Lock Syringe, Slip Tip Syringe |
Connection Type | Luer Lock, Luer Slip |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction