Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Solar Spectrum Chart



Click to view available options
:
10-1/2 in. H.
Description
- Features all of the prominent Fraunhofer lines along with corresponding wavelengths in Angstrom units
- Brief description of the history and importance of Fraunhofer lines
- Dimensions: 28W x 10 1/2 in.H
Specifications
Specifications
Product Type | Solar Spectrum Chart |
Subject | Science |
Height (English) | 10.5 in. |
Height (Metric) | 26.27 cm |
Width (English) | 28 in. |
Width (Metric) | 71.12 cm |
Includes | Top and bottom Metal binding strips on the heavy Paper stock, the top band includes a tab suitable for wall hanging |
For Use With (Application) | Excellent teaching aid for any science classroom |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction