Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

American Scientific Solar UV Beads
SDPSCI_ED

Catalog No. S02462
Change view
Click to view available options
:
Product Type: UV Beads
Catalog No.
S02462 Product Type: UV Beads
1 options
This item is not returnable. View return policy

Catalog No. S02462

Supplier: American Scientific ASB1000

This item is not returnable. View return policy

These solar beads change from white to colorful when exposed to a UV light source; the more UV light, the brighter they become.

  • Sold in a box of 1000
  • Multicolored
  • Use these beads to help learn about UV rays and where they come from
  • Great for use in the classroom

Specifications

Color Multicolored
Product Type UV Beads
For Use With (Application) Classroom
Weight (English) 0.65 lb.
Weight (Metric) 295 g
Class Size 24 Students (6 Groups)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.