Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ Accessories for Solaris™ 2000 and 4000 Open Air Orbital Shakers
Click to view available options
Product Type:
Clamp Spare Kit (Screws)
Dual Stack Universal Platform
Dual Stack Universal Platform Upgrade Kit
Platform Spare Part Kit
Set of O-rings
Universal Platform
For Use With (Equipment):
Solaris 2000
Solaris 2000 and 4000
Solaris 4000
Solaris Open Air Shakers and Temperature Controlled Shakers, MaxQ 6000 Shakers
Dimensions (L x W):
6 x 6 in.
12 x 14 in.
18 x 18 in.
18 x 24 in.
18 x 30 in.
36 x 24 in.
250 x 150 mm
Description
Mix and match a variety of labware on a single platform with flexible Thermo Scientific™ Solaris™ Shaker Universal Platforms and Clamps. With exceptional innovation, reliability and accuracy, these accessories are the optimal choice for a busy lab.
Maximize capacity on the Thermo Scientific™ Solaris Orbital Shakers with universal platforms and a variety of clamps to fit most vessels.
Certifications
UL, cUL, CE
Warranty and Services
1 Year

Specifications
Specifications
Product Type | Universal Platform |
Certifications/Compliance | Certificate of Analysis (COA), Certificate of Conformance (COC) |
Dimensions (L x W) | 18 x 24 in. |
Length (English) Platform | 18 in. |
Length (Metric) Platform | 457.2 mm |
Width (English) Platform | 24 in. |
Width (Metric) Platform | 610 mm |
For Use With (Equipment) | Solaris 2000 |
Includes | Platform |
Product Line | Solaris |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction