Learn More
Description
- Cabinets are SEFA 8P compliant and manufactured from non-metallic stress relieved white polypropylene
- Cabinet surface resists chipping & cracking and there are no surface coatings that will show scratches or marks
Specifications
Specifications
| Width (English) | 24 in. |
| No. of Shelves | 2 |
| Width (Metric) | 60.1 cm |
| Height (English) | 30 in. |
| Height (Metric) | 76.2 cm |
| Hinge Side | Right |
| No. of Doors | 1 |
| Door Type | Solid Door |
| Depth (Metric) | 33 cm |
| Color | White |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.