Learn More
Description
Use a Labconco Solid Epoxy Work Surface with the Protector™ Workstation.
- 1 in. Thick molded solid epoxy is chemical-resistant and fireproof
- Black chemical-resistant work surface is dished to contain spills and contoured to fit the dimensions of Protector Work Stations
- Dimensions: 26.7D x 1 in.H
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Product Type | Dished Work Surface |
| For Use With (Application) | Laboratory Enclosure Work |
| Warranty | 1 Year After Installation |
| Cut Style | Without Cutout |
| Color | Black |
| For Use With (Equipment) | Paramount™ ductless enclosure, Protector™ demonstration hood, Protector™ work station, Protector™ XVS ventilation station, Purifier™ non-ventilated PCR enclosure, Pu |
| Includes | Spills |
| Depth (Metric) | 68 cm |
| Width (Metric) | 91 cm |
| Weight (English) | 73 lb. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

