Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Solid Epoxy Work Surface
GSA_VASDP

Catalog No. 1030464 Shop All Labconco Corporation Products
Change view
Click to view available options
Color:
Black
Gray
Width (English):
24 in.
36 in.
48 in.
Weight (English):
44 lb.
48 lb.
73 lb.
96 lb.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Width (English) Weight (English)
10-304-64 Black 48 in. 44 lb.
10-304-62 Black 24 in. 48 lb.
10-304-67 Gray 48 in. 96 lb.
10-304-63 Black 36 in. 73 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 10-304-64 Supplier Labconco™ Supplier No. 3908402
Add to Cart
Add to Cart
This item is not returnable. View return policy

Use a Labconco Solid Epoxy Work Surface with the Protector™ Workstation.

Use a Labconco Solid Epoxy Work Surface with the Protector™ Workstation.

  • 1 in. Thick molded solid epoxy is chemical-resistant and fireproof
  • Black chemical-resistant work surface is dished to contain spills and contoured to fit the dimensions of Protector Work Stations
  • Dimensions: 26.7D x 1 in.H

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Product Type Dished Work Surface
For Use With (Application) Laboratory
Warranty 1 Year After Installation
Cut Style Without Cutout
Length (English) 26.66 in.
Depth (Metric) 68 cm
Weight (English) 44 lb.
Weight (Metric) 44 kg
Width (English) 48 in.
Depth (English) 26.7 in.
Height (Metric) 2.5 cm
Height (English) 1 in.
Includes Spills
Width (Metric) 122 cm
For Use With (Equipment) Paramount™ ductless enclosure, Protector™ demonstration hood, Protector™ work station, Protector™ XVS ventilation station, Purifier™ non-ventilated PCR enclosure, Pu
Color Black
Finish Chemical Resistant
Material Epoxy
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.