Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Solid Glass Flat Head Stoppers

Solid glass flathead stoppers are made from high quality borosilicate glass, and come in a variety of join sizes.
Supplier: Eisco™ CH0872B
Description
Solid cone flat head stopperWarranty and Services
1 year limited manufacturer warranty
Specifications
14 mm | |
Reusable | |
1 Ea. | |
1.3 cm | |
3.2 cm | |
Clear | |
Autoclavable | |
14/23 |
Plug Stopper | |
Conical | |
14/23 | |
Bottles, flasks | |
1.3 cm | |
Borosilicate Glass | |
Non-sterile | |
1.3 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction