Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Solid Glass Flat Head Stoppers
SCI_ED

Catalog No. p-7146827 Shop All Eisco Products
Click to view available options
Standard Taper Joint:
10/19
14/23
19/26
24/29
29/32

Catalog No. S88312

Supplier: Eisco™ CH0872A

Only null left
Add to Cart
Add to Cart

Solid glass flathead stoppers are made from high quality borosilicate glass, and come in a variety of join sizes.

Solid cone flat head stopper

Warranty and Services

1 year limited manufacturer warranty

Specifications

Diameter (Metric) Outer 10 mm
Disposable Reusable
Product Type Plug Stopper
Stopper Number 44123
Shape Conical
Standard Taper Joint 10/19
Quantity 1 Ea.
For Use With (Equipment) Bottles, flasks
Size 10/19
Width (Metric) 1.3 cm
Height (Metric) 2.8 cm
Color Clear
Material Borosilicate Glass
Sterility Non-sterile
Diameter (Metric) 1.3 cm
Length (Metric) 1.3 cm
Autoclavable Autoclavable
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.