Learn More
Description
- Durable and stable enough for use in wood shops, metal shops, kitchens and more
Compliance
SEFA
Specifications
Specifications
| Color | Maple |
| Certifications/Compliance | MAS Certified Green |
| Warranty | Limited Lifetime |
| Width (Metric) | 96.5 cm |
| Depth (English) | 24 in. |
| Thickness (Metric) | 57 mm |
| Top Style | Solid Maple Top |
| Width (English) | 38 in. |
| Thickness (English) | 2.25 in. |
| Depth (Metric) | 60.9 cm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
