Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Solid Rubber Stoppers
SCI_ED

Catalog No. S24343 Shop All Eisco Products
Change view
Click to view available options
Diameter (Metric) Bottom:
11 mm
13 mm
15 mm
18 mm
21 mm
25 mm
29 mm
31 mm
9 mm
Assorted Sizes
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Bottom
S24343 13 mm
S27338 Assorted Sizes
S24341 9 mm
S24342 11 mm
S24344 15 mm
S24345 18 mm
S27334 21 mm
S27335 25 mm
S27337 29 mm
S27336 31 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. S24343 Supplier Eisco™ Supplier No. CH0314C
Add to Cart
Add to Cart

Solid orange rubber stoppers for use in science laboratories.

  • Durable rubber construction is suitable for use with chemicals
  • Resistant to acids, alkalis, and ammonia
  • Stable at temperatures ranging from -20°C to 70°C
  • Easy to clean

Specifications

Stopper Number 3
Length (Metric) 24 mm
Height (Metric) 22.86 cm
For Use With (Equipment) Bottles, flasks and test tubes
Diameter (Metric) 13 mm
Diameter (Metric) Outer 16 mm
Product Type Solid Stopper
Diameter (Metric) Top 16 mm
Sterility Non-sterile
Temperature Range (Metric) -20°C to 70°C
Shape Cylindrical
Diameter (Metric) Bottom 13 mm
Autoclavable Not Autoclavable
Material Rubber
Color Orange
Quantity 10 Pk.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.