Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Solid Rubber Stoppers
Shop All Fisherbrand Products

Click to view available options
Size:
0
00
000
1
2
3
4
5
5.5
7
8
9
9.5
10
10.5
11
11.5
12
13
13.5
14
15
16
Stopper Number:
0
1
2
3
4
5
5.5
7
8
9
9.5
10
10.5
11
11.5
12
13
13.5
14
15
16
Length (Metric):
2.1 cm
2.5 cm
3.5 cm
3.9 cm
Description
Available in a variety of sizes ranging from 000 through 16
- Solid rubber construction
†The approximate per-pack quantity shown is based on the average number of stoppers in 1 lb. (454g).
Specifications
Specifications
Product Type | Solid Stopper |
Diameter (Metric) Bottom | 5 cm |
Diameter (Metric) Top | 6.3 cm |
Length (Metric) | 2.5 cm |
Stopper Number | 11.5 |
Material | Natural Rubber |
Size | 11.5 |
For Use With (Application) | General purpose use |
Color | Black |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction