Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Solid Stainless Steel Hooked Weights

Click to view available options
Weight (Metric):
10 g
20 g
50 g
100 g
200 g
500 g
1000 g
Description
- Solid stainless steel construction
- Hook is integrated with weight
- Natural stainless steel color with stamped identifier at top
- Weight is cylindrical
Warranty and Services
1 year limited manufacturer warranty
Specifications
Specifications
Product Type | Cylindrical Weight |
Material | Stainless Steel |
Weight (Metric) | 10 g |
Length (Metric) | 5.1 cm |
For Use With (Application) | Calibrating scales and balances |
Includes | Weight with hook |
Quantity | 1 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction