Learn More
Labconco™ SoLo™ Hydraulic Lift Base Stand, North America Plug
Shop All Labconco Corporation Products

Description
- For all Optic White Labconco Class II BSC models.
- Hydraulic lift provides flexible height adjustment and permits passage through standard doorways as low as 75.5 in. (191.7 cm) high for Labconco A2 cabinets.
- Infinitely adjustable height provides work surface heights from 17.0 in. (43.2 cm) to 37 in. (94.0 cm)
- Supports loads up to 1,000 lbs. (454 kg).
- 5 in. (12.7 cm) diameter, toe-locking, glass-filled nylon casters.
- Resistant to most chemicals, easy-clean and maintenance-free.
- Durable epoxy-coated steel construction.
- Two handle bars facilitate transport.
- NSF-approved.
Specifications
Specifications
| Width (Metric) Interior | 197.2 cm |
| Product Type | Adjustable Stand |
| Height (English) | 40.5 to 60 in. |
| Width (English) Exterior | 77.6 in. |
| For Use With (Application) | Biosafety |
| Width (Metric) Exterior | 197.2 cm |
| Includes | Hydraulic Stand, Casters, Installation Hardware |
| Ports | None |
| Height (Metric) | 102.9 to 152.4 cm |
| Width (English) Interior | 77.6 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.