Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
3M™ Solus™ 1000-Series Safety Glasses
3M™ Solus™ 1000-Series Safety Glasses features Scotchgard™ Anti-fog lens coating, which provides longer lasting fog resistance than traditional anti-fog coatings.
$363.95 - $411.47
Specifications
Lens Coating | Anti-fog, UV-treated |
---|---|
Certifications/Compliance | ANSI Z87.1-2015 |
Product Type | Safety Glasses |
Frame Color | Clear |
No. per Pack | 20/Pk. |
Catalog Number | Mfr. No. | Lens Tint | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Lens Tint | Price | Quantity & Availability | |||||
19-040-628
|
3M™
7100181054 |
Gray |
Case of 20 for $363.95
|
|
|||||
19-040-633
|
3M™
7100181053 |
Clear |
Case of 20 for $411.47
|
|
|||||
19-040-634
|
3M™
7100168177 |
Indoor/Outdoor |
Case of 20 for $411.47
|
|
|||||
Description
- Scotchgard™ Anti-fog Coating lasts longer than traditional anti-fog coatings, helping to increase eyewear performance in wet and steamy environments.
- The proprietary coating retains its effectiveness for at least 25 washings, allowing workers to wear their eyewear longer
- Temples can be removed for use with elastic strap
- Dual-injected, padded temples for added comfort
- Gray lenses are popular in outdoor daytime work environments
- Indoor/Outdoor Gray lens helps reduce brightness and glare when working both indoors and outdoors
- 3M Catalog# S1401SGAF , 3M Catalog# S1402SGAF , 3M Catalog# S1407SGAF
Specifications
Anti-fog, UV-treated | |
Safety Glasses | |
20/Pk. | |
Black, Pink | |
Plastic | |
Frameless |
ANSI Z87.1-2015 | |
Clear | |
Standard | |
Polycarbonate | |
UV400 |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title