Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
3M™ Solus™ Protective Eyewear 1000 Series S1201SGAF-SKT
Provides eye protection. The Solus™ Protective Eyewear has an anti-fog lens coating.
$469.00 - $524.00
Specifications
Lens Coating | Anti-fog |
---|---|
Certifications/Compliance | ANSI Z87.1-2003 |
Description | Removable padded temples and a soft nose bridge for added comfort |
Product Type | Safety goggles |
Frame Color | Clear |
Catalog Number | Mfr. No. | Lens Tint | For Use With (Application) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Lens Tint | For Use With (Application) | Price | Quantity & Availability | ||||
17-000-679
|
3M™
7010342611 |
Gray | Indoor/Outdoor |
Case of 20 for $524.00
|
|
||||
17-000-678
|
3M™
7010386482 |
Gray | Outdoor daytime work activities |
Case of 20 for $469.00
|
|
||||
17-000-676
|
3M™
7010341354 |
Clear | Indoor/Outdoor |
Case of 20 for $524.00
|
|
||||
Description
- Scotchgard™ Anti-fog Lens Coating helps workers see clearly, longer
- Workers can feel confident wearing Solus 1000 eyewear because it meets the requirements of ANSI Z87.1
- Adjustable elastic strap (temples not included)
- Removable foam-lined gasket helps keep debris out of your eyes while providing comfort and cushioning
- Polycarbonate lenses absorb 99.9% of UV
- 3M Catalog# 70071677135 , 3M Catalog# S1202SGAF-SKT , 3M Catalog# S1207SGAF-SKT
Specifications
Anti-fog | |
Removable padded temples and a soft nose bridge for added comfort | |
Clear | |
Standard | |
Polycarbonate | |
UV400 |
ANSI Z87.1-2003 | |
Safety goggles | |
Adjustable elastic strap and removable foam gasket | |
Green, Black | |
Plastic | |
Frameless |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title