Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Aggressive Adhesive Multipurpose Nylon Flag Labels

Catalog No. 17012159 Shop All Brady Corporation Products
Click to view available options
Dimensions (LxW):
25.40 mm (W) x 57.15 mm (H)
38.10 mm (W) x 31.75 mm (H)

Catalog No. 17-012-159

Supplier: Brady™ M4141499

Only null left
Add to Cart
Add to Cart

The B-499 nylon cloth label is made of tough and versatile, general-purpose label material. Print almost anywhere with a Brady™ portable label printer.

  • Ideal for labeling tightly-curved surfaces such as wires and cables, as well as general-purpose lab, equipment panels, faceplates and terminal blocks
  • Designed to withstand extreme temperatures, chemicals, greases, oils, cleaners and detergents
  • Permanent adhesive labels that stick to smooth, rough and powder-coated surfaces alike

Specifications

Certifications/Compliance UL Recognised;CSA Accepted;Halogen Free (DIN VDE 0472/part 815) Approvals are for White material only Compliant with Directive 2011/65/EU and 2015/863
Adhesive Type Permanent Acrylic
Color White
Finish Matte
Format Die-cut
Material Nylon Cloth
Product Type Label
Sterility Non-sterile
For Use With (Application) Component and equipment labelling;Electrical labelling;General identification;Warehouse marking;Wire and cable labelling
For Use With (Equipment) BMP41;BMP51;BMP53;M511;M410;M510
Quantity 90
Temperature Range (English) -40°F to 194°F
Temperature Range (Metric) -40°C to 90°C
Thickness (English) 0.0065 in
Thickness (Metric) 0.166 mm
Dimensions (LxW) 25.40 mm (W) x 57.15 mm (H)
Length (English) 2.25 in.
Width (English) 1 in
Width (Metric) 25.40 mm
Height (English) 2.25 in
Height (Metric) 57.15 mm
Alternate Part Number M4-141-499
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.