Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Solvent Resistant Polyester Labels
Shop All Brady Corporation Products
Click to view available options
Dimensions (LxW):
0.25 x 1.05 in.
0.313 x 1.05 in.
0.375 x 0.9 in.
0.75 x 0.9 in.
0.9 x 0.9 in.
Description
- Ideal for working with harsh lab chemicals such as Xylene, Ethanol, Toluene, Isopropanol, MEK, DMSO and more in a wide temperature range
- Use B-488 high-performance polyester label material for lab applications with numerous solvents and variable temps
- Durable labels resist chemicals, abrasions, corrosion and humidity and have a high/low temperature performance
- Made with a permanent acrylic adhesive for tight bonding onto flat, smooth surfaces
- RoHS compliant to 2011/65/EU and 2015/863
- Brady™ Authentic materials work seamlessly with Brady™ printers for improved printer and material communication, seamless mobile app interaction, and better performance and reliability
- A ribbon is required to print this material
Specifications
Specifications
| Autoclavable | Autoclavable |
| Adhesive Type | Permanent Acrylic |
| Coating | None |
| Color | White |
| Finish | Matte |
| Format | Die-cut |
| Material | Polyester |
| Printable Sides | Single-side Printable |
| Print Technology | Thermal Transfer |
| Product Type | Label |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction