Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Synthware™ Solvent Still Head with Drip Tip



Grease free, easy syringe access, and easy drainage
$556.80 - $561.60
Specifications
Includes | PTFE Plug and T-Bore Stopcock |
---|---|
For Use With (Application) | Organic Synthesis |
Type | Solvent Still Head |
Material | Borosilicate Glass |
Quantity | 1 Ea. |
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
31-501-850
![]() ![]() |
Synthware™
S234504 |
1000 mL |
Each for $556.80
|
|
|||||
31-501-851
![]() ![]() |
Synthware™
S234004 |
500 mL |
Each for $561.60
|
|
|||||
Description
Grease free solvent still head with a drip tip on the delivery port. Also features 4 mm stopcocks on the upper portion for easy syringe needle access.
Specifications
PTFE Plug and T-Bore Stopcock | |
Solvent Still Head | |
1 Ea. |
Organic Synthesis | |
Borosilicate Glass | |
Ground Glass, 24/20 |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title