Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Branson Ultrasonics™ Sonifier™ Disruptor Horns
For use with Sonifier S-250 and S-450 Cell Disruptors
$1134.00
Specifications
Material | Titanium |
---|---|
For Use With (Application) | Ideal for transmit ultrasonic energy into a solution |
For Use With (Equipment) | Sonifier™ S-250 and S-450 cell disruptor |
Catalog Number | Mfr. No. | Diameter (English) Tip | Diameter (Metric) Tip | Intensity | Volume Range (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (English) Tip | Diameter (Metric) Tip | Intensity | Volume Range (Metric) | Price | Quantity & Availability | ||
22-020860
|
Branson Ultrasonics™
101147037 |
1/2 in. | 13 mm | High | 10 to 250mL |
Each of 1 for $1,134.00
|
|
||
Description
For use with Sonifier S-250 and S-450 Cell Disruptors
Transmit ultrasonic energy into a solution.
Titanium construction
High Gain Horn
Step Horn with Threaded Body (22-020-860)
- Tapped horn end enables attachment of microtips
- Includes removable flat tip
- Can be used with screw-on accessories, such as a continuous flow cell
Provides higher amplitude at 0.75 and 1 in. diameters (1.9 and 2.5cm) than similar step horns
Specifications
Titanium | |
Ideal for transmit ultrasonic energy into a solution | |
Sonifier™ S-250 and S-450 cell disruptor |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title