Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sonoco™ PureTemp™ Phase Change Materials (PCM)

Catalog No. 03600109 Shop All Sonoco ThermoSafe Products
Click to view available options
Weight (English):
11 oz.
24.1 oz.
25.5 oz.
35.7 oz.
37 oz.
47.4 oz.
50 oz.
55 oz.
Dimensions (L x W x H):
10.75 x 9.25 x 0.5 in.
10.75 x 9.25 x 0.75 in.
10.75 x 9.25 x 1 in.
6.75 x 4 x 1 in.

PureTemp™PCMs liquefy or solidify at precise temperatures, from -40° to +37°C. The surrounding temperature falls below the phase temperature, they solidify and release their stored energy. If the temperature rises above the phase temperature, they liquefy and absorb excess energy.

  • Biodegradable
  • USDA BioPreferred® designation
  • Extensive range of temperature options
  • The constant temperature during freezing or melting
  • Provides constant temperature control
  • Eliminates thermal shock with fewer excursions
  • Increases payload efficiency
  • Reduces shipping weight and freight costs.
  • Less PureTemp material is required for temperature control when compared to water-based refrigerants
  • Simplifies pack out inventory and process
  • Eliminates bench-time
  • Increases shipping duration
  • TRUSTED_SUSTAINABILITY

    Specifications

    Quantity 24/Cs.
    Type Phase Change Material
    Height (English) 0.5 in.
    Freezing Point 4°C
    Height (Metric) 1.27 cm
    Length (English) 10.75 in.
    Length (Metric) 27.3 cm
    Material Foam Bricks
    Weight (English) 25.5 oz.
    Weight (Metric) 1.8 kg
    Width (English) 18 in.
    Width (Metric) 29 cm
    Dimensions (L x W x H) 10.75 x 9.25 x 0.5 in.
    Temperature (English) Operating 39.2°F
    Temperature (Metric) Operating 4°C
    Show More Show Less
    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Your feedback has been submitted: Thank you for helping us improve our website.